Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Single-handle kitchen sink faucet with two-function extended-reach spout and side sprayer

  • Mfr # 28274-BL

  • Zoro # G821665706


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Color/Finish
Matte Black
Overall Height
13.03 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28274-BL
Zoro #
G821665706
UPC #
195711130761
Country of Origin
United States

Dimensions

Overall Height
13.03 in
Overall Width
5.5 in
Overall Length
8 in

Details

Drain Style
Contemporary
Item
Kitchen Sink Faucets
Color/Finish
Matte Black
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Typical Application
Residential
Mounting Type
Deck-Mount

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.