Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Single-handle kitchen sink faucet with two-function extended-reach spout and side sprayer

  • Mfr # 28274-VS

  • Zoro # G621665487


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck-Mount
Overall Width
5.5 in
Drain Style
Contemporary
Typical Application
Residential
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28274-VS
Zoro #
G621665487
UPC #
195711130747
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Length
8 in
Overall Height
13.03 in

Details

Mounting Type
Deck-Mount
Drain Style
Contemporary
Typical Application
Residential
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Color/Finish
Vibrant Stainless
Item
Kitchen Sink Faucets

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.