Zoro Homepage

Components Single-Handle, Rocker

  • Mfr # 77963-8A-AF

  • Zoro # G308453093


product price: $561.93
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2.375 in
Length
2.375 in
Height
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77963-8A-AF
Zoro #
G308453093
UPC #
195711043580
Country of Origin
Unknown

Dimensions

Width
2.375 in
Length
2.375 in
Height
1.1875 in

Details

Material
Brass
Finish
Vibrant French Gold

Description

Modern form meets modern function: the Kohler Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. This rocker faucet handle features a unique back-and-forth movement with smooth control. Pair it with your choice of Components sink spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.