Zoro Homepage

Components Soap/lotion dispenser

  • Mfr # 28293-BV

  • Zoro # G421666547


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Width (In.)
1.81 in
Commercial / Residential
Commercial
Dispenser Color
Vibrant Brushed Bronze
Length (In.)
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28293-BV
Zoro #
G421666547
UPC #
195711131942
Country of Origin
China

Dimensions

Width (In.)
1.81 in
Length (In.)
4.2 in
Height (In.)
3.34 in
Width
1-13/16 in
Height
3.34 in

Details

Finish
Vibrant Brushed Bronze
Commercial / Residential
Commercial
Dispenser Color
Vibrant Brushed Bronze
Material
Metal
Dispenser Mount Type
Deck Mounted
Item
Kitchen Accessories
Capacity
16 oz.

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. This Components soap and lotion dispenser allows you to store your dish soap, hand soap, or hand lotion right where you need it while keeping your counter free of clutter. Available in a range of finishes to coordinate with KOHLER faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.