
Components Tall Bathroom Sink Spout With Row Design
Mfr # 23887-CP
Zoro # G401197214
product price: $596.25
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Spout Reach
6-5/8 in
Flow Rate
1.2 GPM
Mounting Type
Widespread
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23887-CP
Zoro #
G401197214
UPC #
885612787248
Country of Origin
Unknown
Dimensions
Height
11-3/8 in
Details
Finish
Polished Chrome
Spout Reach
6-5/8 in
Flow Rate
1.2 GPM
Mounting Type
Widespread
Handle Material
Metal
Faucet Type
Bathroom Sink Faucet
Body Material
Brass
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row spout features a tall height that complements vessel-style sinks. Pair it with your choice of Components sink handles for a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.