Zoro Homepage

Components Tall Bathroom Sink Spout With Tube Design

  • Mfr # 77965-CP

  • Zoro # G901197165


product price: $496.95
/ea
Free Shipping & Returns

Key Features

Faucet Type
Bathroom Sink Faucet
Handle Material
Metal
Valve Type
Ceramic Disc
Body Material
Brass
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77965-CP
Zoro #
G901197165
UPC #
885612679307
Country of Origin
Unknown

Dimensions

Height
14.45 in

Details

Faucet Type
Bathroom Sink Faucet
Handle Material
Metal
Valve Type
Ceramic Disc
Body Material
Brass
ADA Compliant
No
Number of Handles
2
Flow Rate
1.2 GPM
Spout Reach
6-11/16 in
Finish
Polished Chrome
Mounting Type
Widespread

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Minimalist and statuesque, this Tube spout features a tall height that complements vessel-style sinks. Pair it with your choice of Components sink faucet handles for a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.