
Components Thermostatic Valve Trim With Industrial Handle
Mfr # T78027-9-BL
Zoro # G101212774
product price: $586.12
/ea
Free Shipping & Returns
Key Features
Height
6.4 in
Number of Handles
1
ADA Compliance
No
Material
Brass
Valve Type
Thermostatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78027-9-BL
Zoro #
G101212774
UPC #
885612669575
Country of Origin
Unknown
Dimensions
Height
6.4 in
Overall Width
6.4 in
Details
Number of Handles
1
ADA Compliance
No
Material
Brass
Valve Type
Thermostatic
Finish
Matte Black
Standards
ASME, CSA
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.