
Components Thermostatic Valve Trim With Industrial Handle
Mfr # T78027-9-BN
Zoro # G901213162
product price: $586.12
/ea
Free Shipping & Returns
Key Features
Height
6.4 in
Material
Brass
Valve Type
Thermostatic
ADA Compliance
No
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78027-9-BN
Zoro #
G901213162
UPC #
885612726797
Country of Origin
Unknown
Dimensions
Height
6.4 in
Overall Width
6.4 in
Details
Material
Brass
Valve Type
Thermostatic
ADA Compliance
No
Finish
Vibrant Brushed Nickel
Standards
ASME, CSA
Number of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.