
Components Thermostatic Valve Trim With Lever Handle
Mfr # T78027-4-2MB
Zoro # G801212951
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Brass
Valve Type
Thermostatic
Overall Width
6.4375 in.
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78027-4-2MB
Zoro #
G801212951
UPC #
885612906090
Country of Origin
Unknown
Dimensions
Overall Width
6.4375 in.
Height
6.4375 in.
Details
Finish
Vibrant Brushed Moderne Brass
Material
Brass
Valve Type
Thermostatic
Standards
ASME, CSA
Number Of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.