Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Thermostatic Valve Trim With Oyl Handle

  • Mfr # T78027-8-2MB

  • Zoro # G901212769


product price: $586.12
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Overall Width
6.4375 in.
Standards
ASME, CSA
Height
6.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78027-8-2MB
Zoro #
G901212769
UPC #
885612906106
Country of Origin
Unknown

Dimensions

Overall Width
6.4375 in.
Height
6.4375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Valve Type
Thermostatic
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.