Zoro Homepage

Components Touchless 0.35 GPM single-hole lavatory faucet with Kinesis sensor technology

  • Mfr # 103MT86-SATA-CP

  • Zoro # G521666058


product price: $604.61
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Width
2.4 in
Finish
Polished Chrome
Length
5.76 in
Height
11.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103MT86-SATA-CP
Zoro #
G521666058
UPC #
195711133458
Country of Origin
China

Dimensions

Width
2.4 in
Length
5.76 in
Height
11.94 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Commercial Faucets

Description

With a striking contemporary profile and tall spout, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms, while providing significant water savings that can help a building earn Water Efficiency points in the LEED Green Building Rating System. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.