
Components Touchless 0.35 GPM single-hole lavatory faucet with Kinesis sensor technology
Mfr # 103MT96-SATA-CP
Zoro # G221666129
product price: $847.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Height
14.69 in
Length
6.56 in
Width
2.4 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103MT96-SATA-CP
Zoro #
G221666129
UPC #
195711133502
Country of Origin
China
Dimensions
Height
14.69 in
Length
6.56 in
Width
2.4 in
Details
Item
Commercial Faucets
Application
Commercial
Finish
Polished Chrome
Description
With a 0.35 gpm flow rate and a striking contemporary Tube design, this Components lavatory faucet brings an elegant residential style to commercial bathrooms while providing significant water savings that can help a building earn Water Efficiency points in the LEED Green Building Rating System. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.