Components Touchless 0.5 GPM lavatory faucet with Kinesis sensor technology, Tube design, DC-powered

  • Mfr # 104MT86-SANA-CP

  • Zoro # G621666149


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
11.94 in
Application
Commercial
Width
2.4 in
Length
5.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104MT86-SANA-CP
Zoro #
G621666149
UPC #
195711133557
Country of Origin
China

Dimensions

Height
11.94 in
Width
2.4 in
Length
5.76 in

Details

Item
Commercial Faucets
Finish
Polished Chrome
Application
Commercial

Description

With a striking contemporary profile and tall spout, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms, offering new design options in public spaces. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.