
Components Touchless 0.5 gpm wall-mount lavatory faucet with Kinesis sensor technology, AC-powered
Mfr # 123MT19-SANA-BL
Zoro # G921666368
product price: $883.35
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Height
3.5 in
Width
2.4 in
Length
8.2 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123MT19-SANA-BL
Zoro #
G921666368
UPC #
195711133700
Country of Origin
China
Dimensions
Height
3.5 in
Width
2.4 in
Length
8.2 in
Details
Application
Commercial
Color
Matte Black
Item
Commercial Faucets
Description
KOHLER Cortex-enabled commercial bathrooms allow facilities to monitor and maintain their spaces remotely, and with this touchless Components lavatory faucet with a Tube design, you can enjoy the convenience of a Cortex wireless connection in an elegant residential design. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.