Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Touchless 0.5 gpm wall-mount lavatory faucet with Kinesis sensor technology, AC-powered

  • Mfr # 123MT19-SANA-BN

  • Zoro # G121666199


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Height
3.5 in
Application
Commercial
Length
8.2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123MT19-SANA-BN
Zoro #
G121666199
UPC #
195711133717
Country of Origin
China

Dimensions

Height
3.5 in
Length
8.2 in
Width
2.4 in

Details

Color
Vibrant Brushed Nickel
Application
Commercial
Item
Commercial Faucets

Description

KOHLER Cortex-enabled commercial bathrooms allow facilities to monitor and maintain their spaces remotely, and with this touchless Components lavatory faucet with a Tube design, you can enjoy the convenience of a Cortex wireless connection in an elegant residential design. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.