Zoro Homepage

Components Touchless lavatory faucet with Kinesis sensor technology, AC-powered, 0.5 gpm

  • Mfr # 103MT79-SANA-CP

  • Zoro # G721666445


product price: $654.33
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Length
6.6 in
Width
2.4 in
Height
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103MT79-SANA-CP
Zoro #
G721666445
UPC #
195711133601
Country of Origin
China

Dimensions

Length
6.6 in
Width
2.4 in
Height
8.38 in

Details

Item
Commercial Faucets
Application
Commercial
Finish
Polished Chrome

Description

KOHLER Cortex-enabled commercial bathrooms allow facilities to monitor and maintain the spaces remotely, and with this touchless Components lavatory faucet with a Tube design, you can enjoy the convenience of a Cortex wireless connection in an elegant residential design. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.