
Components Touchless pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28270-RT2-BMB
Zoro # G421666196
product price: $1,185.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Overall Height
19.42 in
Color/Finish
Matte Black with Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28270-RT2-BMB
Zoro #
G421666196
UPC #
195711246509
Country of Origin
United States
Dimensions
Overall Height
19.42 in
Overall Length
11.33 in
Overall Width
5.47 in
Details
Drain Style
Contemporary
Mounting Type
Deck-Mount
Typical Application
Residential
Color/Finish
Matte Black with Brushed Moderne Brass
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and the DockNetik secure docking system to conveniently lock the sprayhead in place with not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.