Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Touchless pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28271-RT2-AF

  • Zoro # G821666390


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant French Gold
Typical Application
Residential
Mounting Type
Deck-Mount
Drain Style
Contemporary
Overall Height
18.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28271-RT2-AF
Zoro #
G821666390
UPC #
195711246578
Country of Origin
United States

Dimensions

Overall Height
18.07 in
Overall Length
11.5 in
Overall Width
5.47 in

Details

Color/Finish
Vibrant French Gold
Typical Application
Residential
Mounting Type
Deck-Mount
Drain Style
Contemporary
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and the DockNetik secure docking system to conveniently lock the sprayhead in place with not in use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.