
Components Touchless pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28271-RT2-BV
Zoro # G421666554
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Residential
Drain Style
Contemporary
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Color/Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28271-RT2-BV
Zoro #
G421666554
UPC #
195711246608
Country of Origin
United States
Dimensions
Overall Width
5.47 in
Overall Height
18.07 in
Overall Length
11.5 in
Details
Typical Application
Residential
Drain Style
Contemporary
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Color/Finish
Vibrant Brushed Bronze
Item
Kitchen Sink Faucets
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and the DockNetik secure docking system to conveniently lock the sprayhead in place with not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.