Zoro Homepage

Components Touchless wall-mount lavatory faucet with Kinesis sensor technology 0.5 gpm

  • Mfr # 123MT39-SANA-CP

  • Zoro # G821666604


product price: $755.77
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
3.5 in
Application
Commercial
Width
2.4 in
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123MT39-SANA-CP
Zoro #
G821666604
UPC #
195711133779
Country of Origin
China

Dimensions

Height
3.5 in
Width
2.4 in
Length
10.1 in

Details

Item
Commercial Faucets
Finish
Polished Chrome
Application
Commercial

Description

KOHLER Cortex-enabled commercial bathrooms allow facilities to monitor and maintain their spaces remotely, and with this touchless Components lavatory faucet with a Tube design, you can enjoy the convenience of a Cortex wireless connection in an elegant residential design. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.