Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Touchless wall-mount lavatory faucet with Kinesis sensor technology AC-powered, 0.5 gpm

  • Mfr # 123MT16-SANA-BL

  • Zoro # G321666371


product price: $706.68
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Color
Matte Black
Length
8.2 in
Width
2.4 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123MT16-SANA-BL
Zoro #
G321666371
UPC #
195711133663
Country of Origin
China

Dimensions

Length
8.2 in
Width
2.4 in
Height
3.5 in

Details

Application
Commercial
Color
Matte Black
Item
Commercial Faucets

Description

With a striking contemporary profile, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.