Zoro Homepage

Components Touchless wall-mount lavatory faucet with Kinesis sensor technology AC-powered, 0.5 gpm

  • Mfr # 123MT36-SANA-2MB

  • Zoro # G521666409


product price: $876.71
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Application
Commercial
Length
10.1 in
Width
2.4 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123MT36-SANA-2MB
Zoro #
G521666409
UPC #
195711133731
Country of Origin
China

Dimensions

Length
10.1 in
Width
2.4 in
Height
3.5 in

Details

Item
Commercial Faucets
Color
Vibrant Brushed Moderne Brass
Application
Commercial

Description

With a striking contemporary profile, this Components lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.