
Components Touchless wall-mount lavatory faucet with Kinesis sensor technology HES-powered, 0.5 gpm
Mfr # 126MT36-SANA-CP
Zoro # G621666453
product price: $1,022.99
/ea
Free Shipping & Returns
Key Features
Length
10.1 in
Finish
Polished Chrome
Width
2.4 in
Height
3.75 in
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126MT36-SANA-CP
Zoro #
G621666453
UPC #
195711133793
Country of Origin
China
Dimensions
Length
10.1 in
Width
2.4 in
Height
3.75 in
Details
Finish
Polished Chrome
Item
Commercial Faucets
Application
Commercial
Description
With a striking contemporary profile, this Components touchless lavatory faucet has a Tube design and brings an elegant residential style to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.