
Components Transfer Valve Trim With Industrial Handle
Mfr # T78026-9-CP
Zoro # G401213402
product price: $215.43
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Number of Handles
1
Overall Width
3.88 in
Height
3.88 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78026-9-CP
Zoro #
G401213402
UPC #
885612669391
Country of Origin
Unknown
Dimensions
Overall Width
3.88 in
Height
3.88 in
Details
ADA Compliance
No
Number of Handles
1
Finish
Polished Chrome
Material
Brass
Standards
ASME, CSA
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.