Zoro Homepage

Components Transfer Valve Trim With Lever Handle

  • Mfr # T78026-4-2MB

  • Zoro # G101213177


product price: $324.99
/ea
Free Shipping & Returns

Key Features

ADA Compliance
Yes
Standards
ANSI, ASME, CSA
Number of Handles
1
Material
Brass
Height
4.4688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78026-4-2MB
Zoro #
G101213177
UPC #
885612906069
Country of Origin
Unknown

Dimensions

Height
4.4688 in
Overall Width
3-15/16 in

Details

ADA Compliance
Yes
Standards
ANSI, ASME, CSA
Number of Handles
1
Material
Brass
Finish
Vibrant Brushed Moderne Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.