
Components Transfer Valve Trim With Lever Handle
Mfr # T78026-4-BN
Zoro # G801213309
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Material
Brass
Overall Width
3-15/16 in
Standards
ASME A112.18.1; ANSI, ASME, CSA
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78026-4-BN
Zoro #
G801213309
UPC #
885612726742
Country of Origin
Unknown
Dimensions
Overall Width
3-15/16 in
Height
3-15/16 in
Details
Finish
Vibrant Brushed Nickel
Material
Brass
Standards
ASME A112.18.1; ANSI, ASME, CSA
Mounting
Wall Mounted
ADA Compliant
Yes
Includes
Handles
Handle Type
Lever
Commercial / Residential
Residential
Number Of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.