Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Vertical Toilet Paper Holder

  • Mfr # 78383-CP

  • Zoro # G901196540


product price: $143.55
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Length
4 in
Width
2-3/8 in
Height
6-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78383-CP
Zoro #
G901196540
UPC #
885612692405
Country of Origin
Unknown

Dimensions

Length
4 in
Width
2-3/8 in
Height
6-5/8 in
Dispenser Width
14.25 in
Dispenser Height
5.5 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Finish
Vibrant Titanium

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.