Zoro Homepage

Components Vertical Tp Assembly

  • Mfr # 78383-SN

  • Zoro # G308596974


product price: $193.80
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
2.375 in
Dispenser Width
3.6 in
Dispenser Height
6.4 in
Height
6.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78383-SN
Zoro #
G308596974
UPC #
195711018588
Country of Origin
Unknown

Dimensions

Width
2.375 in
Dispenser Width
3.6 in
Dispenser Height
6.4 in
Height
6.625 in
Length
4 in
Dispenser Depth
3.36 in

Details

Item
Toilet Paper Holder
Material
Zinc
Finish
Vibrant Polished Nickel

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.