Zoro Homepage

Components Volume Control Trim

  • Mfr # T78025-8-AF

  • Zoro # G808457430


product price: $264.86
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.9375 in
Width
3.875 in
Height
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78025-8-AF
Zoro #
G808457430
UPC #
195711037589
Country of Origin
Unknown

Dimensions

Length
3.9375 in
Width
3.875 in
Height
3.875 in

Details

Material
Brass
Finish
Vibrant French Gold

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.