Zoro Homepage

Components Volume Control Valve Trim With Lever Handle

  • Mfr # T78025-4-BN

  • Zoro # G001212959


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color/Finish
Vibrant Brushed Nickel
Includes
Installation Hardware
Height
4.46875 in
Overall Width
3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78025-4-BN
Zoro #
G001212959
UPC #
885612726711
Country of Origin
Unknown

Dimensions

Height
4.46875 in
Overall Width
3-15/16 in

Details

Material
Brass
Color/Finish
Vibrant Brushed Nickel
Includes
Installation Hardware
Handle Type
Lever
Standards
ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME
ADA Compliant
Yes

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.