Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Volume Control Valve Trim With Lever Handle

  • Mfr # T78025-4-CP

  • Zoro # G101213252


product price: $165.45
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
3.9375 in.
Standards
ANSI, ASME, CSA
Height
4.46875 in.
Number Of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78025-4-CP
Zoro #
G101213252
UPC #
885612669346
Country of Origin
Unknown

Dimensions

Overall Width
3.9375 in.
Height
4.46875 in.

Details

Finish
Polished Chrome
Material
Brass
Standards
ANSI, ASME, CSA
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.