Zoro Homepage

Components Wall-mount bathroom sink faucet Lever handle trim

  • Mfr # T77981-4-BGP

  • Zoro # G721665653


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Vibrant Brushed Graphite
Body Material
Zinc
Mounting Type - Faucet
Wall-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, California Title24, CSA Compliant, OBC Compliant
Height
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-4-BGP
Zoro #
G721665653
UPC #
195711195081
Country of Origin
United States

Dimensions

Height
1.59 in

Details

Faucet Finish
Vibrant Brushed Graphite
Body Material
Zinc
Item
Bathroom Sink Faucets
Mounting Type - Faucet
Wall-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, California Title24, CSA Compliant, OBC Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.