
Components Wall-mount bathroom sink faucet spout with Row design, 1.2 gpm
Mfr # T23889-BGP
Zoro # G821665744
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11.44 in
Finish
Vibrant Brushed Graphite
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23889-BGP
Zoro #
G821665744
UPC #
195711195050
Country of Origin
United States
Dimensions
Length (In.)
11.44 in
Details
Finish
Vibrant Brushed Graphite
Item
Bathroom Sink Faucets
Material
Brass
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.