Zoro Homepage

Components Wall-Mount Bathroom Sink Faucet Trim

  • Mfr # T23888-BL

  • Zoro # G001205234


product price: $575.47
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.2 gallons-per-minute
Height
3" (deck to top of faucet)
Body Material
Brass
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23888-BL
Zoro #
G001205234
UPC #
885612791405
Country of Origin
Unknown

Dimensions

Height
3" (deck to top of faucet)

Details

Finish
Matte Black
Flow Rate
1.2 gallons-per-minute
Body Material
Brass
Color
Matte Black
Spout Reach
11-3/16"

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.