
Components Wall-Mount Bathroom Sink Faucet Trim
Mfr # T23888-BN
Zoro # G401205353
product price: $575.47
/ea
Free Shipping & Returns
Key Features
Height
3 in
Series
Components
Compliance
CA Drought Compliant
Material
Brass
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23888-BN
Zoro #
G401205353
UPC #
885612756879
Country of Origin
Unknown
Dimensions
Height
3 in
Details
Series
Components
Compliance
CA Drought Compliant
Material
Brass
Color
Vibrant Brushed Nickel
Item
Bathroom Faucet
Spout Reach
11-3/16 in
Standards
Lead Leaching Certified NSF/ANSI 61
Flow Rate
1.2 GPM
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.