
Components Wall-Mount Bathroom Sink Faucet Trim
Mfr # T23890-BL
Zoro # G401205377
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.2 GPM
Standards
ANSI, ASME, CSA, NSF
Spout Reach
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23890-BL
Zoro #
G401205377
UPC #
885612791429
Country of Origin
Unknown
Dimensions
Height
2-3/8 in
Width
2-3/8 in
Details
Finish
Matte Black
Flow Rate
1.2 GPM
Standards
ANSI, ASME, CSA, NSF
Spout Reach
10 in
Material
Brass
Series
Components
Item
Bathroom Faucet
Number Of Handles
0
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.