
Components Wall-Mount Bathroom Sink Faucet Trim
Mfr # T23890-BN
Zoro # G901205297
product price: $448.38
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Height
2.375 in.
Width
2.375 in.
Standards
ANSI, ASME, CSA, NSF
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T23890-BN
Zoro #
G901205297
UPC #
885612756916
Country of Origin
Unknown
Dimensions
Height
2.375 in.
Width
2.375 in.
Details
Finish
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA, NSF
Body Material
Brass
Spout Reach
10"
Flow Rate
1.2 gallons-per-minute
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.