Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Wall-Mount Non-Diverter Bath Spout

  • Mfr # 77999-BN

  • Zoro # G401196200


product price: $179.47
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Height
3" (from top to bottom)
Width
9-7/16"
Connection Type
NPT
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77999-BN
Zoro #
G401196200
UPC #
885612791542
Country of Origin
Unknown

Dimensions

Height
3" (from top to bottom)
Width
9-7/16"
Connection Size
1/2"
Length
9.4375 in.

Details

Finish
Vibrant Brushed Nickel
Connection Type
NPT
Material
Metal

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.