Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Wall-Mount Non-Diverter Bath Spout

  • Mfr # 77999-CP

  • Zoro # G201196196


product price: $132.93
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
9-7/16 in
Connection
1/2" NPT
Connection Type
NPT
Length
9-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77999-CP
Zoro #
G201196196
UPC #
885612765840
Country of Origin
Unknown

Dimensions

Height
3 in
Width
9-7/16 in
Length
9-7/16 in
Connection Size
1/2 in
Spout Length
9-7/16 in

Details

Item
Tub Spout
Connection
1/2" NPT
Connection Type
NPT
Color
Polished Chrome
Material
Metal

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.