
Components Wall-mount pot filler
Mfr # 28276-AF
Zoro # G421665472
product price: $830.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall-Mount
Body Material
Metal
Flow Rate
3.2 GPM
Number of Handles
2
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28276-AF
Zoro #
G421665472
UPC #
195711130273
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Height
8.53 in
Details
Mounting
Wall-Mount
Body Material
Metal
Item
Kitchen Sink Faucets
Flow Rate
3.2 GPM
Number of Handles
2
Valve Type
Ceramic Disc
Connection
NPT
Finish
Vibrant French Gold
Standards
ANSI, ASME, CSA, NSF
Handle Type
Dial
Spout Reach
19 in
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components wall-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.