Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Wall-mount pot filler

  • Mfr # 28276-BGP

  • Zoro # G121666373


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall-Mount
Height
8.53 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28276-BGP
Zoro #
G121666373
UPC #
195711184962
Country of Origin
United States

Dimensions

Height
8.53 in

Details

Mounting
Wall-Mount
Standards
ASME A112.18.1/CSA B125.1
Item
Kitchen Sink Faucets
Finish
Vibrant Brushed Graphite

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components wall-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.