Zoro Homepage

Components Wall Mount Potfiller

  • Mfr # 28276-BMB

  • Zoro # G712415120


product price: $1,087.50
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black with Moderne Brass
Depth
8.5 in
Width
3.25 in
Length (In.)
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28276-BMB
Zoro #
G712415120
UPC #
195711130235
Country of Origin
Unknown

Dimensions

Depth
8.5 in
Width
3.25 in
Length (In.)
22.38 in

Details

Finish
Matte Black with Moderne Brass

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components wall-mount pot filler melds this very style with a full 360 Degrees spout rotation and a 19in spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.