Components Widespread bidet faucet with Lever handles

  • Mfr # 77983-4-BGP

  • Zoro # G421666288


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Mounting System Type
Horizontal Spray
Overall Width
10.07 in
Standards
ASME A112.18.1/CSA B125.1
Finish
Vibrant Brushed Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77983-4-BGP
Zoro #
G421666288
UPC #
195711195241
Country of Origin
United States

Dimensions

Overall Width
10.07 in

Details

Style
Contemporary
Mounting System Type
Horizontal Spray
Standards
ASME A112.18.1/CSA B125.1
Item
Bidet Faucets
Finish
Vibrant Brushed Graphite

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This widespread bidet faucet features sleek, minimalist lever handles. Coordinate this bidet faucet with other Components faucets and accessories to create a personalized design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.