Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Wm Lav Spout Trim - Row

  • Mfr # T23889-SN

  • Zoro # G708458186


product price: $635.21
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
0.9375 in
Overall Length (In.)
11.4375 in
Width
2.375 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23889-SN
Zoro #
G708458186
UPC #
195711038302
Country of Origin
Unknown

Dimensions

Height
0.9375 in
Overall Length (In.)
11.4375 in
Width
2.375 in

Details

Material
Brass
Finish
Vibrant Polished Nickel
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.