Zoro Homepage

Components Ws Handle Set - Industrial

  • Mfr # 77974-9-BV

  • Zoro # G908460750


product price: $450.52
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Zinc
Length (In.)
2.75 in
Height
1.75 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-9-BV
Zoro #
G908460750
UPC #
195711043511
Country of Origin
Unknown

Dimensions

Length (In.)
2.75 in
Height
1.75 in
Overall Width
2.75 in

Details

Finish
Vibrant Brushed Bronze
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Modeled after machine valves and factory pipes, these Industrial handles pair with your choice of Components sink spout for a personalized design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.