Zoro Homepage

Components Ws Handle Set - Lever

  • Mfr # 77974-4-AF

  • Zoro # G408460748


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Material
Zinc
Overall Width
1.0625 in
Standards
ADA Compliant
Height
1.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-4-AF
Zoro #
G408460748
UPC #
195711043498
Country of Origin
Unknown

Dimensions

Overall Width
1.0625 in
Height
1.5625 in
Length (In.)
2.3125 in

Details

Finish
Vibrant French Gold
Material
Zinc
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Pair these sleek, minimalist lever handles with your choice of Components sink spout for a personalized design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.