Zoro Homepage

Components Ws Handle Set - Oyl

  • Mfr # 77974-8-BV

  • Zoro # G108460611


product price: $441.60
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Brass
Height
1.5 in
Overall Width
2.375 in
Length (In.)
2.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-8-BV
Zoro #
G108460611
UPC #
195711043542
Country of Origin
Unknown

Dimensions

Height
1.5 in
Overall Width
2.375 in
Length (In.)
2.3125 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Inspired by precision-tooled gauges and dials, these Oyl handles pair with your choice of Components sink spout for a personalized design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.