Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Ws Handle Set - Oyl

  • Mfr # 77974-8-SN

  • Zoro # G408459681


product price: $411.15
/ea
Free Shipping & Returns

Key Features

Standards
Lead Law Compliant
Height
3.88 in
Length (In.)
18.44 in
Overall Width
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-8-SN
Zoro #
G408459681
UPC #
195711043535
Country of Origin
Unknown

Dimensions

Height
3.88 in
Length (In.)
18.44 in
Overall Width
8.13 in

Details

Standards
Lead Law Compliant

Description

Components Ws Handle Set - Oyl
  • •18.44 in. L x 8.13 in. W x 3.88 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.