Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed 18 Towel Bar

  • Mfr # 73141-2MB

  • Zoro # G008451870


product price: $279.67
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
18 in
Height
2 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73141-2MB
Zoro #
G008451870
UPC #
885612909732
Country of Origin
Unknown

Dimensions

Width
18 in
Height
2 in
Length
20 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 18in towel bar complements Composed faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.