Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composed 18" towel bar

  • Mfr # 73141-BGP

  • Zoro # G521666225


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Length
20 in
Height
2 in
Material
Zinc
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73141-BGP
Zoro #
G521666225
UPC #
195711219565
Country of Origin
China

Dimensions

Length
20 in
Height
2 in
Width
18 in

Details

Finish
Vibrant Brushed Graphite
Item
Bathroom Accessories
Material
Zinc

Description

Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 18" towel bar complements Composed faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.